Shop All Toolholder Accessories
Widia
Hardware, M8X1.0 Banjo 200mm Flex Hose
Mfr # M8X1-BAN-JIC-HOSE-200
Zoro # G0193937
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Collet Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M8X1-BAN-JIC-HOSE-200
- Zoro # G0193937
- Country of Origin United States
- Category Toolholder Accessories
Details
Item | Hardware |
Product Type | Collet Wrench |
Description
Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCHENBACH OPTIK GMBH Watchmaker Loupe, 15X, 60D (1130)
- MILWAUKEE TOOL Selfeed Bit 1-1/8" (48-25-1122)
- MILWAUKEE TOOL 1-3/4" X 22" One Piece SDS-MAX Tunnel Bit (48-20-5306)
- DRILL AMERICA 1/4"x12" SDS-Plus Hammer Bit Drill Bit (SDS1412)
- WIDIA Hardware (CKEY)
- HAIMER Shrink Fit Machine, 2" dia., 16A (80.100.01NG.3)
- GS TOOLING R8 MT2 Morse Taper Adapter (534488)
- TECHNIKS Tool Holder Locking Device, 10.83 in. L (07872)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 16A (80.100.01)
- GS TOOLING NMTB50 JT4 Jacobs Taper Adapter (534454)
- TECHNIKS Hex Nut, 1.08 in. dia. (41116)
- Widia Toolholder Accessories