Shop All Tap Sets
Widia
Hand Tap Set, Left-Hand, 3 PC, HSS, 5/16-18
Mfr # 14099
Zoro # G2949326
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H3
- Tap Chamfer Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | 5/16"-18 |
Pitch Diameter Limit | H3 |
Overall Length | 2 3/4 in |
Shank Dia. | 5/16 in |
Thread Length | 1 1/8 in |
Details
Tap Grouping | Tap Set |
Item | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottom |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Standards | USCTI Table 302 |
Includes | One Each Taper 3FMK4, Plug 3FMK3, Bottoming 3FMK5 |
Thread Direction | Left Hand |
List Number | 5305L/5303L |
Tap Thread Type | UNC |
Measurement System | Decimal Inch |
Thread Standard | UNC |
Thread Limit | H3 |
Description
Tap Set, Tap Thread Size 5/16 In.-18, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 1 1/8 in, Overall Length 2 3/4 in, Thread Limit H3, Thread Direction Left Hand, Number of Flutes 4
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLECO Die Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 23,000 RPM, 0.9 hp (10L2500-01)
- MILWAUKEE TOOL Aviation Snip, 10 in OAL, 5 in L Cut, Left, Straight Cut, Steel Blade, Ergonomic Handle, Red Handle (48-22-4510)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 25/64 (C70024)
- WESTWARD Spring Retainer, 0.401 In. Shank (4MGY1)
- WIDIA Hand Tap Set, Left-Hand, 3 PC, HSS, 5/16-24 (14129)
- WIDIA Left Hand Tap Set, HSS, 1/2 In., 3 pcs. (14288)
- WIDIA Hand Tap Set, Left-Hand, 3 PC, HSS, 3/8-24 (14197)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/8-24, H3 Limit (14193)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/16-20, H3 Limit (14249)
- WIDIA Hand Tap Set, 3 PC, HSS, #6-32, H3 Limit (15240)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH4 1-8UNC (342746)
- Widia Tap Sets