Shop All Tap Sets
Widia
Hand Tap Set, Left-Hand, 3 PC, HSS, 1/4-20
Mfr # 14029
Zoro # G2819871
original price:
$36.05
14% off
new price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H3
- Tap Chamfer Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | 1/4"-20 |
Pitch Diameter Limit | H3 |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Thread Length | 1 |
Details
Item | Tap Set |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottom |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Includes | One Each Taper 3FMJ8, Plug 3FMJ7, Bottoming 3FMJ9 |
Thread Direction | Left Hand |
List Number | 5305L/5303L |
Tap Thread Type | UNC |
Standards | USCTI Table 302 |
Measurement System | Decimal Inch |
Thread Standard | UNC |
Thread Limit | H3 |
Description
Tap Set, Tap Thread Size 1/4 In.-20, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 1, Overall Length 2 1/2 in, Thread Limit H3, Thread Direction Left Hand, Number of Flutes 4
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Metric Plain Ball Hex Key, 2.5 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 2,5)
- TE-CO T-Slot Bolt, Carbon Steel, 3/8"-16X1-1/2" (45203)
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (2336BK-200)
- STM AR8 Grade C2 Turning Style A Brazed Tool (141508)
- WIDIA Hand Tap Set, Left-Hand, 3 PC, HSS, 5/16-24 (14129)
- WIDIA Hand Tap Set, Left-Hand, 3 PC, HSS, 3/8-16 (14164)
- WIDIA Hand Tap Set, Left-Hand, 3 PC, HSS, 3/8-24 (14197)
- WIDIA Hand Tap Set, 3 PC, HSS, #10-24, 2B Limit (11551)
- WIDIA Tap Sets, 2-1/8" L, #8-36 Tap Thread Size (15304)
- WIDIA Left Hand Tap Set, HSS, 1/2 In., 3 pcs. (14288)
- STAR TOOL SUPPLY Import Piloted Spindle Tap Wrench -1/4" Capacity (2335012)
- Widia Taps