Shop All Tap Sets
Widia
Hand Tap Set, Left-Hand, 3 PC, HSS, 1/2-20
Mfr # 14315
Zoro # G1725945
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H3
- Tap Chamfer Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | 1/2"-20 |
Pitch Diameter Limit | H3 |
Thread Length | 1 21/32 in |
Shank Dia. | 23/64 in |
Overall Length | 3 3/8 in |
Details
Tap Grouping | Tap Set |
Item | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottom |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Includes | One Each Taper 3FMP5, Plug 3FMP4, Bottoming 3FMP6 |
Standards | USCTI Table 302 |
Thread Direction | Left Hand |
List Number | 5305L/5303L |
Tap Thread Type | UNF |
Measurement System | Decimal Inch |
Thread Standard | UNF |
Thread Limit | H3 |
Description
Tap Set, Tap Thread Size 1/2 In.-20, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 1 21/32 in, Overall Length 3 3/8 in, Thread Limit H3, Thread Direction Left Hand, Number of Flutes 4
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/64" Solid Carbide Drill Bit (DMOD5/64)
- DRILL AMERICA 14" Half Round Bastard File (DIC05194)
- VERMONT GAGE Pin Gage, Plus, 0.156 In, Black (911115600)
- HUOT CNC Tool Cart, CAPTO C5 Toolholders (13775)
- WIDIA Hand Tap Set, 10 PC, HSS, 1/4-20 to 1/2-20 (16401)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/16-14, 2B Limit (11623)
- WIDIA Hand Tap Set, 3 PC, HSS, 9/16-18, 2B Limit (11643)
- WIDIA 6-32 Hand Tap Set (2865274)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/8-9, H4 Limit (14502)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-24, H3 Limit (14125)
- DRILL AMERICA #4-1/2" Carbon Steel Tap and Die Set with Hex Die (DWT40PC-HEX)
- Widia Tap Sets