Shop All Tap Sets
Widia
Hand Tap Set, 3 PC, HSS, M4-0.7, D4 Limit
Mfr # 14760
Zoro # G1069022
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Metric
- Pitch Diameter Limit D4
- Tap Chamfer Bottoming, Plug, Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Metric |
Tap Thread Size | M4-0.70 |
Pitch Diameter Limit | D4 |
Overall Length | 2 1/8 in |
Thread Length | 3/4 in |
Shank Dia. | 5/32 in |
Details
Item | Tap Set |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Standards | Unified and American National Threads, USCTI |
Includes | One Each Taper 1C950, Plug 1C952, Bottoming 1C954 |
Thread Direction | Right Hand |
Tap Thread Type | Metric Coarse |
List Number | 5353 |
Measurement System | Decimal Inch |
Thread Standard | Metric |
Thread Limit | D4 |
Description
Tap Set, Tap Thread Size M4-0.70, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 3/4 in, Overall Length 2 1/8 in, Thread Limit D4, Thread Direction Right Hand, Number of Flutes 4
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH DareDevil 6 Pc Spade Bit Set (DSB5006)
- MILWAUKEE TOOL Customizable Foam Insert for PACKOUT Drawer Tool Boxes (48-22-8452)
- URREA 9 In Lg Copper Wire Cutters (289G)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #23 (41693)
- WIDIA Hand Tap Set, 3 PC, HSS, M5-0.8, D4 Limit (14777)
- WIDIA Hand Tap Set, 3 PC, HSS, #10-32, 2B Limit (11555)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/16-20, H3 Limit (14249)
- WIDIA Tap Sets, 2" L, #6-32 Thread, Right Hand (15228)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-18, H3 Limit (14095)
- WIDIA Hand Tap Set, 3 PC, HSS, #6-32, 2B Limit (11531)
- HHIP 110 Piece #4-3/4" & M6-18 Carbon Steel Tap & Die Set (1011-0111)
- Widia Tap Sets