Shop All Tap Sets
Widia
Hand Tap Set, 3 PC, HSS, M3-0.5, D3 Limit
Mfr # 14744
Zoro # G2182406
$28.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Metric
- Pitch Diameter Limit D3
- Tap Chamfer Bottoming, Plug, Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Metric |
Tap Thread Size | M3-0.50 |
Pitch Diameter Limit | D3 |
Shank Dia. | 9/64 in |
Thread Length | 5/8 in |
Overall Length | 1 15/16 in |
Details
Tap Grouping | Tap Set |
Item | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
List Number | 5353 |
Standards | Unified and American National Threads, USCTI |
Includes | One Each Taper 1C942, Plug 1C944, Bottoming 1C946 |
Thread Direction | Right Hand |
Tap Thread Type | Metric Coarse |
Measurement System | Decimal Inch |
Thread Standard | Metric |
Thread Limit | D3 |
Description
Tap Set, Tap Thread Size M3-0.50, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 5/8 in, Overall Length 1 15/16 in, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Ctrl Knob, Sld Hub, 2-1/2"dia., 1-1/2" (SCK-250)
- KESON 50 m Surveyors Tape Measures, 1/4 in Blade (SR-50M)
- CLEVELAND Chucking Reamer, 3/32" Size, HSS, Spiral (C29350)
- ZORO SELECT Adjustable Handle, 1.96" Screw Length (MA-28206SS)
- WIDIA Hand Tap Set, 3 PC, HSS, M2-0.4, D3 Limit (14728)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/4-10, H3 Limit (14451)
- WIDIA Tap Sets, 2" L, #6-40 Tap Thread Size (15260)
- WIDIA Hand Tap Set, 3 PC, HSS, 1 1/2-6, H4 Limit (14648)
- WIDIA Tap Sets, 2-1/2" L, 1/4"-20 Tap Thread (14018)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/4-28, H3 Limit (14058)
- IRWIN Tap (1752ZR)
- Widia Taps