Shop All Tap Sets
Widia
Hand Tap Set, 3 PC, HSS, M20-2.5, D7 Limit
Mfr # 14896
Zoro # G0274093
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Metric
- Pitch Diameter Limit D7
- Tap Chamfer Bottoming, Plug, Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Metric |
Tap Thread Size | M20-2.50 |
Pitch Diameter Limit | D7 |
Overall Length | 4 15/32 in |
Shank Dia. | 5/8 in |
Thread Length | 2 in |
Details
Tap Grouping | Tap Set |
Item | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Includes | One Each Taper 1E050, Plug 1E052, Bottoming 1E054 |
Standards | Unified and American National Threads, USCTI |
Thread Direction | Right Hand |
Tap Thread Type | Metric Coarse |
List Number | 5353 |
Measurement System | Decimal Inch |
Thread Standard | Metric |
Thread Limit | D7 |
Description
Tap Set, Tap Thread Size M20-2.50, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 2 in, Overall Length 4 15/32 in, Thread Limit D7, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Point Micrometer, 0 to 1", 30 Deg Steel (112-225)
- LISLE Tap Socket Set 8 Pc, 70500 (70500)
- KNIPEX Knipex Universal Control Cabinet Key (00 11 03)
- VERMONT GAGE Plug Gage, UNF, 1-3/8"-12 Thread (301182040)
- WIDIA Hand Tap Set, 3 PC, HSS, M14-2.0, D7 Limit (14848)
- WIDIA Hand Tap Set, 3 PC, HSS, M16-2.0, D7 Limit (14864)
- WIDIA Hand Tap Set, 3 PC, HSS, M18-2.5, D7 Limit (14880)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/4-20, 2B Limit (11599)
- WIDIA Hand Tap Set, 3 PC, HSS, #10-32, 2B Limit (11555)
- WIDIA Tap Sets, 2-1/2" L, 1/4"-20 Tap Thread (14018)
- WESTWARD Hand Tap Set, HSS, 1/4-20, H3 Limit, PK3 (5PXK3)
- Widia Tap Sets