Shop All Tap Sets
Widia
Hand Tap Set, 3 PC, HSS, M2-0.4, D3 Limit
Mfr # 14728
Zoro # G1297265
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Metric
- Pitch Diameter Limit D3
- Tap Chamfer Bottoming, Plug, Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Metric |
Tap Thread Size | M2-0.40 |
Pitch Diameter Limit | D3 |
Thread Length | 7/16 in |
Overall Length | 1 3/4 in |
Shank Dia. | 9/64 in |
Details
Item | Tap Set |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Includes | One Each Taper 1C932, Plug 1C934, Bottoming 1C936 |
Tap Thread Type | Metric Coarse |
Thread Direction | Right Hand |
List Number | 5353 |
Standards | Unified and American National Threads, USCTI |
Thread Standard | Metric Coarse |
Description
Tap Set, Tap Thread Size M2-0.40, High Speed Steel, Bright (Uncoated), Thread Standard Metric Coarse, Thread Length 7/16 in, Overall Length 1 3/4 in, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT Aircat 3/4" Impact Wrench, 1680-A (1680-A)
- DEWALT Yellow, Clipboard (DWST17818)
- PROTO 3/8 in Drive, 7/8" Triple Square SAE Socket, 12 Points (J5228)
- SUPERCUT 95-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade (440720)
- WIDIA Hand Tap Set, 3 PC, HSS, M3-0.5, D3 Limit (14744)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-18, 2B Limit (11607)
- WIDIA Hand Tap Set, 3 PC, HSS, #10-32, H3 Limit (15363)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/8-11, H3 Limit (14382)
- WIDIA 12-28 Hand Tap Set (2748623)
- WIDIA Left Hand Tap Set, HSS, 1/2 In., 3 pcs. (14288)
- IRWIN Three Piece Tap Kit, 1/4"-28, HCS (2623)
- Widia Tap Sets