Shop All Tap Sets
Widia
Hand Tap Set, 3 PC, HSS, M18-2.5, D7 Limit
Mfr # 14880
Zoro # G2936875
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Metric
- Pitch Diameter Limit D7
- Tap Chamfer Bottoming, Plug, Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Metric |
Tap Thread Size | M18-2.50 |
Pitch Diameter Limit | D7 |
Overall Length | 4 1/32 in |
Shank Dia. | 17/32 in |
Thread Length | 1 13/16 in |
Details
Item | Tap Set |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Thread Direction | Right Hand |
Includes | One Each Taper 1E042, Plug 1E044, Bottoming 1E046 |
Tap Thread Type | Metric Coarse |
List Number | 5353 |
Standards | Unified and American National Threads, USCTI |
Thread Standard | Metric Coarse |
Description
Tap Set, Tap Thread Size M18-2.50, High Speed Steel, Bright (Uncoated), Thread Standard Metric Coarse, Thread Length 1 13/16 in, Overall Length 4 1/32 in, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Impac (3810)
- WESTWARD #7 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL77)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (4515RG-200)
- WRIGHT TOOL Barrel Pin 15/16 (9A635)
- WIDIA Hand Tap Set, 3 PC, HSS, M16-2.0, D7 Limit (14864)
- WIDIA Hand Tap Set, 3 PC, HSS, M14-2.0, D7 Limit (14848)
- WIDIA Hand Tap Set, 3 PC, HSS, M20-2.5, D7 Limit (14896)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/8-9, H4 Limit (14502)
- WIDIA Hand Tap Set, 3 PC, HSS, M7-1.0, D5 Limit (14792)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/16-14, 2B Limit (11623)
- WALTER Tap set (TC216-SET1-M3-M12-WY80FC)
- Widia Tap Sets