Shop All Tap Sets
Widia
Hand Tap Set, 3 PC, HSS, M12-1.75, D6 Limit
Mfr # 14832
Zoro # G3141284
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Metric
- Pitch Diameter Limit D6
- Tap Chamfer Bottoming, Plug, Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Metric |
Tap Thread Size | M12-1.75 |
Pitch Diameter Limit | D6 |
Shank Dia. | 23/64 in |
Thread Length | 1 21/32 in |
Overall Length | 3 3/8 in |
Details
Tap Grouping | Tap Set |
Item | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Includes | One Each Taper 1E017, Plug 1E019, Bottoming 1E021 |
Thread Direction | Right Hand |
List Number | 5353 |
Tap Thread Type | Metric Coarse |
Standards | Unified and American National Threads, USCTI |
Measurement System | Decimal Inch |
Thread Standard | Metric |
Thread Limit | D6 |
Description
Tap Set, Tap Thread Size M12-1.75, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 1 21/32 in, Overall Length 3 3/8 in, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS T30 XL BALL TORX (VIMBTXLT30)
- RIDGID 1/2-8 Capacity Replacement Chain Assembly for Chain Vise (41155*****##*)
- EKLIND SAE Plain Ball Hex Key, 1/8" Tip Size, 4 3/4 in Long, 3/4 in Short (19308)
- STAHLWILLE TOOLS Service MANOSKOP® torque wrench No.730/40 QUICK 80-400 N·m Size of mount 14x18 mm (50184040)
- WIDIA Hand Tap Set, 3 PC, HSS, 9/16-12, H3 Limit (14341)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/8-14, H4 Limit (14519)
- WIDIA Hand Tap Set, 3 PC, HSS, #6-32, 2B Limit (11531)
- WIDIA Tap Sets, 2-3/8" L, #10-24 Tap Thread Size (15323)
- WIDIA Hand Tap Set, 3 PC, HSS, M5-0.8, D4 Limit (14777)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/2-13, 2B Limit (11631)
- VERSADRIVE Combo Set, #7, #F, 5/16, 27/64 TurboTip + 1/4, 5/16, 3/8, 1/2 in. Taps (328016-SET2)
- Widia Taps