Shop All Tap Sets
Widia
Hand Tap Set, 3 PC, HSS, M10-1.5, D6 Limit
Mfr # 14816
Zoro # G0266847
original price:
$55.50
19% off
new price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Metric
- Pitch Diameter Limit D6
- Tap Chamfer Bottoming, Plug, Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Metric |
Tap Thread Size | M10-1.50 |
Pitch Diameter Limit | D6 |
Overall Length | 2 15/16 in |
Shank Dia. | 3/8 in |
Thread Length | 1 1/4 in |
Details
Tap Grouping | Tap Set |
Item | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Thread Direction | Right Hand |
Standards | Unified and American National Threads, USCTI |
Includes | One Each Taper 1E009, Plug 1E011, Bottoming 1E013 |
List Number | 5353 |
Tap Thread Type | Metric Coarse |
Measurement System | Decimal Inch |
Thread Standard | Metric |
Thread Limit | D6 |
Description
Tap Set, Tap Thread Size M10-1.50, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 1 1/4 in, Overall Length 2 15/16 in, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SAFETY TECHNOLOGIES Heavy Duty .025 In. 2-Notch Utility Razor Blade (C (66-0341)
- WIHA Precision Pentalobe Screwdriver PL1 Round (26633)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-8)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 5/16 in Size, Standard Socket, black oxide (67H42)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/4-10, H3 Limit (14451)
- WIDIA Hand Tap Set, 3 PC, HSS, 9/16-12, H3 Limit (14341)
- WIDIA Tap Sets, 2-1/8" L, #8-36 Tap Thread Size (15304)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-18, H3 Limit (14095)
- WIDIA Hand Tap Set, 3 PC, HSS, M16-2.0, D7 Limit (14864)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/2-13, H3 Limit (14284)
- VERSADRIVE HMT HD Combi Drill-Tap Set, 1/2, 5/8, 3/4, 1 in. UNC Combi Drill Taps (301140-SET1)
- Widia Taps