Shop All Tap Sets
Widia
Hand Tap Set, 3 PC, HSS, 7/16-20, 2B Limit
Mfr # 11627
Zoro # G1321555
original price:
$41.89
5% off
new price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Tap Chamfer Bottom
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | 7/16"-20 |
Thread Length | 1 7/16 in |
Shank Dia. | 5/16 in |
Overall Length | 3 5/32 in |
Details
Tap Grouping | Tap Set |
Item | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottom |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Includes | One Each Taper 4GR36, Plug 4GR37, Bottoming 4GR38 |
Standards | Class 2B |
Tap Thread Type | UNF |
List Number | 7305 |
Thread Direction | Right Hand |
Measurement System | Decimal Inch |
Thread Standard | UNF |
Description
Tap Set, Tap Thread Size 7/16 In.-20, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 1 7/16 in, Overall Length 3 5/32 in, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 9" Cut-Off Saw w/ ONE-KEY Kit (2786-22HD)
- K-TOOL INTERNATIONAL 3/8" Drive, T45 Torx(R) Socket (KTI-22645)
- WILTON Ball Pein Hammer, 24 oz, 14 In L (32414)
- BLADELOCK Magnetic Scraper Blade Holder (Bladelock)
- WIDIA Hand Tap Set, 3 PC, HSS, #8-32, 2B Limit (11543)
- WIDIA Hand Tap Set, 3 PC, HSS, #10-24, 2B Limit (11551)
- WIDIA Hand Tap Set, 3 PC, HSS, 9/16-18, 2B Limit (11643)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/8-16, 2B Limit (11615)
- WIDIA Hand Tap Set, Left-Hand, 3 PC, HSS, 3/8-16 (14164)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/2-20, H3 Limit (14311)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH3 #10-32 UNF (174509)
- Widia Taps