Shop All Tap Sets
Widia
Hand Tap Set, 3 PC, HSS, 7/16-14, H3 Limit
Mfr # 14224
Zoro # G1719487
original price:
$57.25
15% off
new price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H3
- Tap Chamfer Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | 7/16"-14 |
Pitch Diameter Limit | H3 |
Thread Length | 1 7/16 in |
Overall Length | 3 5/32 in |
Shank Dia. | 5/16 in |
Details
Item | Tap Set |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottom |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Standards | Unified and American National Threads |
Tap Thread Type | UNC |
List Number | 5305/5303 |
Thread Direction | Right Hand |
Includes | One Each Taper 4AHW2, Plug 4AHW3, Bottoming 4AHW4 |
Measurement System | Decimal Inch |
Thread Standard | UNC |
Thread Limit | H3 |
Description
Tap Set, Tap Thread Size 7/16 In.-14, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 1 7/16 in, Overall Length 3 5/32 in, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1519)
- CAPRI TOOLS 1/4, 3/8, 1/2 in Drive Impact Universal Joint Set, 3 pcs (5-8101)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1121700)
- DRILL AMERICA 3/16" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3/16)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/8-11, H3 Limit (14382)
- WIDIA Hand Tap Set, 3 PC, HSS, #10-24, H3 Limit (15330)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/2-20, H3 Limit (14311)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-18, H3 Limit (14095)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/16-20, H3 Limit (14249)
- WIDIA Hand Tap Set, 10 PC, HSS, 1/4-20 to 1/2-20 (16401)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 7/16-14UNC (342605)
- Widia Tap Sets