Shop All Tap Sets
Widia
Hand Tap Set, 3 PC, HSS, 7/16-14, 2B Limit
Mfr # 11623
Zoro # G0818307
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Tap Chamfer Bottom
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | 7/16"-14 |
Shank Dia. | 5/16 in |
Thread Length | 1 7/16 in |
Overall Length | 3 5/32 in |
Details
Tap Grouping | Tap Set |
Item | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottom |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Standards | Class 2B |
Includes | One Each Taper 4GR32, Plug 4GR33, Bottoming 4GR34 |
List Number | 7305 |
Measurement System | Decimal Inch |
Thread Standard | UNC |
Description
Tap Set, Tap Thread Size 7/16 In.-14, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 1 7/16 in, Overall Length 3 5/32 in, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH NailKiller Auger, 1/4In x 7-1/2In, Tube (NKST04)
- KIPP Crank Handle To DIN 469 Square Socket Sw=14 +0, 3, A=100, H=102, Form:F Mach Handle Fixed, Cast Iron, (K0685.110X14)
- WESTWARD Bearing Separator, Max Spread 3 In. (23M603)
- CRESCENT SLM TAPER FILE SNGL 4"" (14106MN)
- WIDIA Hand Tap Set, 3 PC, HSS, #8-32, 2B Limit (11543)
- WIDIA Hand Tap Set, 3 PC, HSS, #10-24, 2B Limit (11551)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/16-20, 2B Limit (11627)
- WIDIA 6-32 Hand Tap Set (2865274)
- WIDIA Hand Tap Set, 3 PC, HSS, 9/16-12, H3 Limit (14341)
- WIDIA Hand Tap Set, Left-Hand, 3 PC, HSS, 3/8-16 (14164)
- DRILL AMERICA 1/4-1" Carbon Steel NC and NF Tap and Die Set (DWT45PC-SET)
- Widia Taps