Shop All Tap Sets
Widia
Hand Tap Set, 3 PC, HSS, #6-32, 2B Limit
Mfr # 11531
Zoro # G3261535
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Tap Chamfer Bottom
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | #6-32 |
Thread Length | 11/16 in |
Overall Length | 2 in |
Shank Dia. | 9/64 in |
Details
Item | Tap Set |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottom |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Standards | Class 2B |
List Number | 7305 |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Includes | One Each Taper 4GP80, Plug 4GP81, Bottoming 4GP82 |
Measurement System | Decimal Inch |
Thread Standard | UNC |
Description
Tap Set, Tap Thread Size #6-32, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 11/16 in, Overall Length 2 in, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Blade, Bi-Metal, Wood, PK3 (OSL114F-3)
- MAYHEW CHISEL HALF ROUND NOSE 5/16" (MY10503)
- RIDGID Tire and Wheel Assembly 16 x 16 x 1-3/4 (27442)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799315-C6)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-18, H3 Limit (14095)
- WIDIA Tap Sets, 2-3/8" L, #10-32 Tap Thread Size (15355)
- WIDIA Hand Tap Set, 3 PC, HSS, M2-0.4, D3 Limit (14728)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-24, 2B Limit (11611)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/8-9, H4 Limit (14502)
- WIDIA Hand Tap Set, 19 PC, HSS, #0-80 to #12-28 (16451)
- SPEEDTAPS Hand Tap Set, 1/4n to 1/2in L, 4 Pcs, PK5 (SPDTPSM4X5)
- Widia Taps