Shop All Tap Sets
Widia
Hand Tap Set, 3 PC, HSS, 5/8-18, H3 Limit
Mfr # 14405
Zoro # G1183472
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H3
- Tap Chamfer Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | 5/8"-18 |
Pitch Diameter Limit | H3 |
Thread Length | 1 13/16 in |
Shank Dia. | 15/32 in |
Overall Length | 3 13/16 in |
Details
Tap Grouping | Tap Set |
Item | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottom |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Tap Thread Type | UNF |
Thread Direction | Right Hand |
List Number | 5305/5303 |
Includes | One Each Taper 4AKF0, Plug 4AKF1, Bottoming 4AKF2 |
Standards | Unified and American National Threads |
Measurement System | Decimal Inch |
Thread Standard | UNF |
Thread Limit | H3 |
Description
Tap Set, Tap Thread Size 5/8 In.-18, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 1 13/16 in, Overall Length 3 13/16 in, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTOOL 36-inch Chopping Axe, 2.8 lbs (HT08-0264)
- DRILL AMERICA 9/16"-18 HSS Left Hand 4 Flute Taper Tap (DWT60827)
- EKLIND 22PC XL Hex Key Set (17322)
- KIPP Handwheel, Thermoplastic, Diameter D1= 100 mm, Reamed Bore D2= 0.375", Size: 2, With Folding Grip (K0258.2100CO)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/2-13, H3 Limit (14284)
- WIDIA Hand Tap Set, 3 PC, HSS, 9/16-18, H3 Limit (14359)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-24, H3 Limit (14125)
- WIDIA Hand Tap Set, 3 PC, HSS, 1 1/8-7, H4 Limit (14597)
- WIDIA Hand Tap Set, 3 PC, HSS, M7-1.0, D5 Limit (14792)
- WIDIA Hand Tap Set, 3 PC, HSS, M3-0.5, D3 Limit (14744)
- KODIAK CUTTING TOOLS 3/8-24 Standard Hand Tap 3 Piece Tap Sets (5503850)
- Widia Taps