Shop All Tap Sets
Widia
Hand Tap Set, 3 PC, HSS, 5/16-18, H3 Limit
Mfr # 14095
Zoro # G2607254
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H3
- Tap Chamfer Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | 5/16"-18 |
Pitch Diameter Limit | H3 |
Shank Dia. | 5/16 in |
Overall Length | 2 23/32 in |
Thread Length | 1 1/8 in |
Details
Tap Grouping | Tap Set |
Item | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottom |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
List Number | 5305/5303 |
Thread Direction | Right Hand |
Tap Thread Type | UNC |
Includes | One Each Taper 4AHP6, Plug 4AHP7, Bottoming 4AHP8 |
Standards | Unified and American National Threads |
Measurement System | Decimal Inch |
Thread Standard | UNC |
Thread Limit | H3 |
Description
Tap Set, Tap Thread Size 5/16 In.-18, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 1 1/8 in, Overall Length 2 23/32 in, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Taper, 4 Flutes (C54309)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3410)
- RAPTOR Right Soft Jaw Insert, 6061 Aluminum (RWP-1027)
- DRILLCO 36mm x 4.0, Metric Taper Tap (28E360AT)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/4-10, H3 Limit (14451)
- WIDIA Hand Tap Set, 3 PC, HSS, #8-32, H3 Limit (15286)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/8-16, H3 Limit (14160)
- WIDIA Hand Tap Set, 3 PC, HSS, M3-0.5, D3 Limit (14744)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/16-14, H3 Limit (14224)
- WIDIA Tap Sets, 2" L, #6-40 Tap Thread Size (15260)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5515)
- Widia Tap Sets