Shop All Tap Sets
Widia
Hand Tap Set, 3 PC, HSS, 5/16-18, 2B Limit
Mfr # 11607
Zoro # G0820346
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Tap Chamfer Bottom
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | 5/16"-18 |
Overall Length | 2 23/32 in |
Shank Dia. | 5/16 in |
Thread Length | 1 1/8 in |
Details
Tap Grouping | Tap Set |
Item | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottom |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
List Number | 7305 |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Standards | Class 2B |
Includes | One Each Taper 4GR16, Plug 4GR17, Bottoming 4GR18 |
Measurement System | Decimal Inch |
Thread Standard | UNC |
Description
Tap Set, Tap Thread Size 5/16 In.-18, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 1 1/8 in, Overall Length 2 23/32 in, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Asphalt Rake, 72", Contractor (66649)
- GWS TOOL GROUP 313678 End Mill (313678)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16X1-1/8, Number of Flutes: 4 (CCMG-606-EB-ALTIN)
- WESTWARD 5/32" HSS 118 Deg. Jobber Length Drill Bit (401J65)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/16-14, 2B Limit (11623)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/4-28, 2B Limit (11603)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-24, 2B Limit (11611)
- WIDIA Hand Tap Set, 3 PC, HSS, 9/16-18, H3 Limit (14359)
- WIDIA Hand Tap Set, 3 PC, HSS, 1 1/4-7, H4 Limit (14615)
- WIDIA Hand Tap Set, 3 PC, HSS, M20-2.5, D7 Limit (14896)
- HHIP 1/16-27 TiN Coated Taper Pipe Tap (1011-3305)
- Widia Tap Sets