Shop All Tap Sets
Widia
Hand Tap Set, 3 PC, HSS, #4-40, H2 Limit
Mfr # 15187
Zoro # G0786177
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H2
- Tap Chamfer Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | #4-40 |
Pitch Diameter Limit | H2 |
Overall Length | 1 7/8 in |
Thread Length | 9/16 in |
Shank Dia. | 9/64 in |
Details
Tap Grouping | Tap Set |
Item | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottom |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
List Number | 5305/5303 |
Tap Thread Type | UNC |
Standards | Unified and American National Threads |
Thread Direction | Right Hand |
Includes | One Each Taper 4AHL3, Plug 4AHL4, Bottoming 4AHL5 |
Measurement System | Decimal Inch |
Thread Standard | UNC |
Thread Limit | H2 |
Description
Tap Set, Tap Thread Size #4-40, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 9/16 in, Overall Length 1 7/8 in, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8" Retaining Ring Pliers, Plastic Grip (45 21 200)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 7/8 Dia, 2 D (63134222112)
- LENOX Lenox Classic® CTL Bandsaw Blade 11' 6" Long x 3/4" Wide, 8/12 TPI x 0.035 Thick (79671CLB113505)
- DRILL AMERICA 7/32" Quick Change Hex Shank Drill Bit (KFDHEX7/32)
- WIDIA Hand Tap Set, 3 PC, HSS, #5-40, H2 Limit (15212)
- WIDIA 6-32 Hand Tap Set (2865274)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/16-14, H3 Limit (14224)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-18, H3 Limit (14095)
- WIDIA Hand Tap Set, Left-Hand, 3 PC, HSS, 1/4-20 (14029)
- WIDIA Hand Tap Set, 3 PC, HSS, 9/16-18, H3 Limit (14359)
- WIDIA Hand Tap Set, 3 PC, HSS, #6-32, 2B Limit (11531)
- Widia Tap Sets