Shop All Tap Sets
Widia
Hand Tap Set, 3 PC, HSS, 3/8-24, 2B Limit
Mfr # 11619
Zoro # G2767563
original price:
$33.29
21% off
new price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Tap Chamfer Bottom
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | 3/8"-24 |
Overall Length | 2 15/16 in |
Shank Dia. | 3/8 in |
Thread Length | 1 1/4 in |
Details
Item | Tap Set |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottom |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Includes | One Each Taper 4GR28, Plug 4GR29, Bottoming 4GR30 |
Standards | Class 2B |
List Number | 7305 |
Tap Thread Type | UNF |
Thread Direction | Right Hand |
Measurement System | Decimal Inch |
Thread Standard | UNF |
Description
Tap Set, Tap Thread Size 3/8 In.-24, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 1 1/4 in, Overall Length 2 15/16 in, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1242205)
- MORSE Band Saw Blade, 32-7/8 x 1/2 x 14/18, PK3 (ZWEP321418MC)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (1301500701)
- DRILLCO 3/16 MASONRY DRILL STR SHANK - 1600N (160N112)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-24, 2B Limit (11611)
- WIDIA Hand Tap Set, 3 PC, HSS, #8-32, 2B Limit (11543)
- WIDIA Hand Tap Set, 3 PC, HSS, 9/16-18, 2B Limit (11643)
- WIDIA Hand Tap Set, 3 PC, HSS, #10-24, 2B Limit (11551)
- WIDIA Hand Tap Set, 3 PC, HSS, M7-1.0, D5 Limit (14792)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/16-20, H3 Limit (14249)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH1 1/4-20UNC (330080)
- Widia Tap Sets