Shop All Tap Sets
Widia
Hand Tap Set, 3 PC, HSS, 3/8-16, 2B Limit
Mfr # 11615
Zoro # G1523243
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Tap Chamfer Bottom
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | 3/8"-16 |
Thread Length | 1 1/4 in |
Shank Dia. | 3/8 in |
Overall Length | 2 15/16 in |
Details
Item | Tap Set |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottom |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
List Number | 7305 |
Standards | Class 2B |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Includes | One Each Taper 4GR24, Plug 4GR25, Bottoming 4GR26 |
Measurement System | Decimal Inch |
Thread Standard | UNC |
Description
Tap Set, Tap Thread Size 3/8 In.-16, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 1 1/4 in, Overall Length 2 15/16 in, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Impact Drive Adapter (J7651)
- IRWIN 38x16 NC Tap (8134)
- WESTWARD 1/2" Drive Socket Set Metric 12 Pieces 10 mm to 21 mm , Chrome (53PN67)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X51V)
- WIDIA Hand Tap Set, 3 PC, HSS, #10-32, 2B Limit (11555)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-24, 2B Limit (11611)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/2-20, 2B Limit (11635)
- WIDIA Hand Tap Set, 3 PC, HSS, M24-3, D8 Limit (14912)
- WIDIA Hand Tap Set, 3 PC, HSS, #4-40, H2 Limit (15187)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/8-24, 2B Limit (11619)
- IRWIN 41 pc. Carbon Steel Tap Set (1840234)
- Widia Taps