Shop All Tap Sets
Widia
Hand Tap Set, 3 PC, HSS, 3/4-10, H3 Limit
Mfr # 14451
Zoro # G1752441
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H3
- Tap Chamfer Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | 3/4"-10 |
Pitch Diameter Limit | H3 |
Shank Dia. | 37/64 in |
Overall Length | 4 1/4 in |
Thread Length | 2 in |
Details
Item | Tap Set |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottom |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Tap Thread Type | UNC |
Includes | One Each Taper 4AKF4, Plug 4AKF5, Bottoming 4AKF6 |
List Number | 5305/5303 |
Thread Direction | Right Hand |
Standards | Unified and American National Threads |
Measurement System | Decimal Inch |
Thread Standard | UNC |
Thread Limit | H3 |
Description
Tap Set, Tap Thread Size 3/4 In.-10, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 2 in, Overall Length 4 1/4 in, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (477887)
- WESTWARD Masonry Bit, 5/16 In, 13 In L, Shank1/4 In (6PTF4)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 6-5/8In (600054CF)
- POWERBUILT Rapid Box Slant Front Power Tool Box, Steel, Gray, 26 in W x 18 in D x 19 in H (941805E)
- WIDIA Hand Tap Set, 3 PC, HSS, #8-32, H3 Limit (15286)
- WIDIA Hand Tap Set, 3 PC, HSS, #10-24, H3 Limit (15330)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/8-11, H3 Limit (14382)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/2-13, H3 Limit (14284)
- WIDIA Hand Tap Set, Left-Hand, 3 PC, HSS, 3/8-24 (14197)
- WIDIA Hand Tap Set, 3 PC, HSS, #8-32, 2B Limit (11543)
- PERFORMANCE TOOL 40-Pc Metric Tap & Die Set Tap And Die Set, W4002Db (W4002DB)
- Widia Tap Sets