Shop All Tap Sets
Widia
Hand Tap Set, 3 PC, HSS, 1/4-20, 2B Limit
Mfr # 11599
Zoro # G1156617
original price:
$30.30
31% off
new price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Tap Chamfer Bottom
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | 1/4"-20 |
Overall Length | 2 1/2 in |
Thread Length | 1 |
Shank Dia. | 1/4 in |
Details
Item | Tap Set |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottom |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Standards | Class 2B |
Includes | One Each Taper 4GR08, Plug 4GR09, Bottoming 4GR10 |
Thread Direction | Right Hand |
Tap Thread Type | UNC |
List Number | 7305 |
Measurement System | Decimal Inch |
Thread Standard | UNC |
Description
Tap Set, Tap Thread Size 1/4 In.-20, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 1, Overall Length 2 1/2 in, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Hand Edger Steel 6 in.X6 in. (163BD)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 39 mm Size, Standard Socket, Black Phosphate (49-66-6377)
- NUPLA Nonconductive Digging Bar, 72 In.. (6894323)
- PROTO 3/8 in Drive Impact Socket 3/4 in Size 6 pt Deep Depth, Black Oxide (J7724H)
- WIDIA Hand Tap Set, 3 PC, HSS, #10-24, 2B Limit (11551)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/16-14, 2B Limit (11623)
- WIDIA Hand Tap Set, 3 PC, HSS, 9/16-18, 2B Limit (11643)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/2-13, 2B Limit (11631)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/8-11, H3 Limit (14382)
- WIDIA Hand Tap Set, Left-Hand, 3 PC, HSS, 1/4-20 (14029)
- WESTWARD Alloy Steel Tap, 1-8 UNC (CCT1060-56)
- Widia Tap Sets