Shop All Tap Sets
Widia
Hand Tap Set, 3 PC, HSS, #10-32, 2B Limit
Mfr # 11555
Zoro # G2596553
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Tap Chamfer Bottom
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | #10-32 |
Thread Length | 7/8 in |
Shank Dia. | 3/16 in |
Overall Length | 2 3/8 in |
Details
Tap Grouping | Tap Set |
Item | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottom |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Includes | One Each Taper 4GP94, Plug 4GP95, Bottoming 4GP96 |
Tap Thread Type | UNF |
List Number | 7305 |
Standards | Class 2B |
Thread Direction | Right Hand |
Measurement System | Decimal Inch |
Thread Standard | UNF |
Description
Tap Set, Tap Thread Size #10-32, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 7/8 in, Overall Length 2 3/8 in, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Hammer Handle Engineer 14 In (65701)
- VEGA Torx Plus 40 Insert Bit x 1 (125IP40A)
- MILWAUKEE TOOL M18 FUEL 2-Tool Combo Kit (3697-22)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/32 in Round (607-4)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/4-28, 2B Limit (11603)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/8-16, 2B Limit (11615)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/16-14, 2B Limit (11623)
- WIDIA Hand Tap Set, 3 PC, HSS, M16-2.0, D7 Limit (14864)
- WIDIA Hand Tap Set, 3 PC, HSS, 1 1/4-7, H4 Limit (14615)
- WIDIA Tap Sets, 5-1/8" L, 1"-14 Tap Thread Size (14571)
- DRILLCO 1.6MM-0.35 2FL TAP SET - 2800 (28A016AS)
- Widia Tap Sets