Shop All Tap Sets
Widia
Hand Tap Set, 3 PC, HSS, 1-8, H4 Limit
Mfr # 14547
Zoro # G1611757
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H4
- Tap Chamfer Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | 1"-8 |
Pitch Diameter Limit | H4 |
Shank Dia. | 51/64 in |
Thread Length | 2 1/2 in |
Overall Length | 5 1/8 in |
Details
Item | Tap Set |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottom |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Thread Direction | Right Hand |
Includes | One Each Taper 4GZ71, Plug 1C925, Bottoming 1C927 |
Tap Thread Type | UNC |
List Number | 5305/5303 |
Standards | Unified and American National Threads |
Measurement System | Decimal Inch |
Thread Standard | UNC |
Thread Limit | H4 |
Description
Tap Set, Tap Thread Size 1 In.-8, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 2 1/2 in, Overall Length 5 1/8 in, Thread Limit H4, Thread Direction Right Hand, Number of Flutes 4
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 23mm 6 Point 77mm 1/2 Sq. Drive (4300M-23)
- MAKITA X-LOCK 4 1/2" Turbo Rim Diamond Blade, 2 (E-07222)
- RUKO 1-1/4" Bi-Metal High Speed Steel Hole Saw (106032)
- CTA MANUFACTURING SOCKET E-24 TORX (CTA4219)
- WIDIA Hand Tap Set, 3 PC, HSS, 1 1/4-7, H4 Limit (14615)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/8-9, H4 Limit (14502)
- WIDIA Hand Tap Set, 3 PC, HSS, 1-12, H4 Limit (14560)
- WIDIA Hand Tap Set, 3 PC, HSS, 1 1/8-12, H4 Limit (14606)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/8-14, H4 Limit (14519)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/8-18, H3 Limit (14405)
- CLE-LINE HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 4-Flute GH2 #8-36UNF (C00332)
- Widia Tap Sets