Shop All Indexable Toolholders
Widia
Grooving/Parting Toolholder, WMT, RH
Mfr # WMTSR162B075
Zoro # G3748164
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series WMT
- Shank Shape Square
- Cutting Direction Right Hand
- Overall Length 6 in
- Shank Length 114.30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # WMTSR162B075
- Zoro # G3748164
- UPC # 4021169678080
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 6 in |
Shank Length | 114.30mm |
Max. Grooving Width | 2.39mm |
Depth of Cut | 19.05mm |
Shank Height | 1 in |
Shank Width | 1 in |
Details
Item | Indexable Grooving and Parting Toolholder |
Series | WMT |
Shank Shape | Square |
Cutting Direction | Right Hand |
ISO Number | WMTSR162B075 |
Cutting Application | Cut-Off, Grooving, Profiling, Turning |
ANSI Code | WMTSR162B075 |
Toolholder Style | WMT |
Coolant Fed | Non-Coolant Through |
Measurement System | Decimal Inch |
Lead Angle | 90 Degrees |
Description
Indexable Grooving and Parting Toolholder, Right Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 1 in, ANSI Code WMTSR162B075, Coolant Fed Non-Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink Bit, 82 Deg, #5, HSS, BRGT (10582)
- EKLIND Torx(R) Plain Torx(R) Key, T55 Tip Size, 6 3/4 in Long, 1 3/8 in Short (15055)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set with Holder, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV41505)
- PROTO 3/8 in Drive Impact Socket 10 mm Size 6 pt Standard Depth, Black Oxide (J7210M)
- WIDIA Indexable Toolholder, DCLN, (DCLNR3225P12KC04)
- WIDIA Thread Turning Toolholder, AL203R (AL203R)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WMTSR122B042)
- WIDIA Grooving and CutOff Toolholder, 3/4 in (WGCSML120322C)
- WIDIA Indexable Toolholder, DCLN, (DCLNL244DKC3)
- WIDIA Thread Turning Toolholder, WMT, HSS (WMTWGML319100-205)
- DORIAN Turning Toolholder, TNMG, MTENN10-3B (73310150692)
- Widia Indexable Toolholders