Shop All Indexable Toolholders
Widia
Grooving/Parting Toolholder, WMT, RH
Mfr # WMTSR123087
Zoro # G3748085
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series WMT
- Shank Shape Square
- Cutting Direction Right Hand
- Insert Shape Bottom
- Clamp 2.6050"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # WMTSR123087
- Zoro # G3748085
- UPC # 4021169679315
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 5 in |
Shank Length | 85.22mm |
Depth of Cut | 7/8 in |
Shank Height | 3/4 in |
Shank Width | 3/4 in |
Max. Grooving Width | 1/8 in |
Details
Item | Indexable Grooving and Parting Toolholder |
Series | WMT |
Shank Shape | Square |
Cutting Direction | Right Hand |
Insert Shape | Bottom |
Clamp | 2.6050" |
Clamp Screw | 4 mm |
Material | High Speed Steel |
ANSI Code | WMTSR123087 |
Toolholder Style | WMT |
Coolant Fed | Non-Coolant Through |
Offset Shank | Yes |
ISO Number | WMTSR123087 |
Cutting Application | Cut-Off, Grooving, Profiling, Turning |
Max. Overhang | 1/4 in |
Measurement System | Decimal Inch |
Lead Angle | 90 Degrees |
Description
Indexable Grooving and Parting Toolholder, Right Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 3/4 in, ANSI Code WMTSR123087, Coolant Fed Non-Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 5/64" Tip Size, 1 15/16 in Long, 39/64 in Short, 10 PK (16105)
- TEKTON 3/8 Inch Drive 6-Point Socket Set with Rail, 15-Piece (1/4-1 in.) (SHD91109)
- BON TOOL Bon 81-113 Capping Tool W/ Guide, Steel 8" X 10", 2 Handle (81-113)
- MILWAUKEE TOOL M18 FUEL 15 Gauge Finish Nailer Kit (2839-21CT)
- WIDIA Indexable Toolholder, DCLN, (DCLNL244DKC3)
- WIDIA Thread Turning Toolholder, NSR163C (NSR163C)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WMTSR165100)
- WIDIA Indexable Toolholder, SVJB, (SVJBR163)
- WIDIA Indexable Toolholder, SVJB, (SVJBR123)
- WIDIA Indexable Toolholder, DCLN, (DCLNR3225P12KC04)
- MICRO 100 Standard - Tool Holders (TH-410)
- Widia Indexable Toolholders