Shop All Indexable Toolholders
Widia
Grooving/Parting Toolholder, WMT, RH
Mfr # WMTSR122B042
Zoro # G3751585
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series WMT
- Shank Shape Square
- Insert Shape Bottom
- Cutting Direction Right Hand
- Shank Length 3.6950 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # WMTSR122B042
- Zoro # G3751585
- UPC # 4021169678165
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Shank Length | 3.6950 in |
Overall Length | 5 in |
Shank Height | 3/4 in |
Max. Grooving Width | 2.39mm |
Depth of Cut | 0.4200 in |
Shank Width | 3/4 in |
Details
Item | Indexable Grooving and Parting Toolholder |
Series | WMT |
Shank Shape | Square |
Insert Shape | Bottom |
Cutting Direction | Right Hand |
Material | High Speed Steel |
Clamp Screw | 4 mm |
Coolant Fed | Non-Coolant Through |
Toolholder Style | WMT |
ANSI Code | WMTSR122B042 |
Cutting Application | Cut-Off, Grooving, Profiling, Turning |
ISO Number | WMTSR122B042 |
Measurement System | Decimal Inch |
Lead Angle | 90 Degrees |
Description
Indexable Grooving and Parting Toolholder, Right Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 3/4 in, ANSI Code WMTSR122B042, Coolant Fed Non-Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1, M05X20, Plastic, Black RAL 7021, Comp: Steel (K0269.1051X20)
- SUPERIOR TILE CUTTER AND TOOLS Trowel, Sqr Notch, For Lrg Ceramic/Quarry (ST412PF)
- CHAMPION CUTTING TOOL 3/16in - 704 Taper Length Drills, Straight Shank, 118 deg Drill, HSS, Oxide Finish, 6PK (CHA 704-3/16)
- WESTWARD Three Square File, 4 In, 58/59 TPI (12F780)
- WIDIA Thread Turning Toolholder, NSL162C (NSL162C)
- WIDIA Indexable Toolholder, DTGN, (DTGNR164DKC3)
- WIDIA Cartridge, Kenloc KL Series, MTGNR20CA4, WG (MTGNR20CA4)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WMTSR165100)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WMTSR162B075)
- WIDIA Indexable Toolholder, DCLN, (DCLNR3225P12KC04)
- CRAWFORD Tool Holder 3 In 1 Blue (3N1TH)
- Widia Indexable Tools