Shop All Indexable Toolholders
Widia
Grooving/Parting Toolholder, WMT, RH
Mfr # WGMSR20
Zoro # G3749932
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series WMT
- Shank Shape Square
- Cutting Direction Right Hand
- Overall Length 5.0500 in
- ISO Number WGMSR20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # WGMSR20
- Zoro # G3749932
- UPC # 4050839389223
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 5.0500 in |
Shank Width | 1-1/4 in |
Shank Height | 1-1/4 in |
Details
Item | Indexable Grooving and Parting Toolholder |
Series | WMT |
Shank Shape | Square |
Cutting Direction | Right Hand |
ISO Number | WGMSR20 |
Cutting Application | Cut-Off, Face Grooving, Grooving, Profiling, Turning |
Coolant Fed | Non-Coolant Through |
Toolholder Style | WMT |
ANSI Code | WGMSR20 |
Measurement System | Metric |
Description
Indexable Grooving and Parting Toolholder, Right Hand, Cut-Off, Face Grooving, Grooving, Profiling, Turning, Shank Width 1-1/4 in, ANSI Code WGMSR20, Coolant Fed Non-Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-18, 2B Limit (11607)
- PROTO Combination Wrench, 7mm Sz, 5-5/32" Length (J1207M-T500)
- KLEIN TOOLS 11-in-1 Magnetic Screwdriver / Nut Driver (32500MAG)
- BALDOR-RELIANCE Pedestal, Industrial, Cast Iron 6"-10 (GA16)
- WIDIA Indexable Toolholder, DCLN, (DCLNR124BKC3)
- WIDIA Indexable Toolholder, DTGN, (DTGNR164DKC3)
- WIDIA Thread Turning Toolholder, LSASR163 (LSASR163)
- WIDIA Thread Turning Toolholder, NSR163D (NSR163D)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WMTSR162B075)
- WIDIA Thread Turning Toolholder, NSL122B (NSL122B)
- HHIP 7 Piece 3/8" Indexable Cut Off & Turning Tool Set (2002-0012)
- Widia Indexable Toolholders