Shop All Indexable Toolholders
Widia
Grooving/Parting Toolholder, WMT, RH
Mfr # WGMSR16
Zoro # G3761534
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series WMT
- Shank Shape Square
- Shank Length 98.05mm
- Cutting Direction Right Hand
- Overall Length 5.0500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # WGMSR16
- Zoro # G3761534
- UPC # 4050839389063
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Shank Length | 98.05mm |
Overall Length | 5.0500 in |
Shank Height | 1 in |
Shank Width | 1 in |
Details
Item | Indexable Grooving and Parting Toolholder |
Series | WMT |
Shank Shape | Square |
Cutting Direction | Right Hand |
ANSI Code | WGMSR16 |
Toolholder Style | WMT |
Max. Overhang | 0.2420 in |
Cutting Application | Cut-Off, Face Grooving, Grooving, Profiling, Turning |
ISO Number | WGMSR16 |
Offset Shank | Yes |
Coolant Fed | Non-Coolant Through |
Description
Indexable Grooving and Parting Toolholder, Right Hand, Cut-Off, Face Grooving, Grooving, Profiling, Turning, Shank Width 1 in, ANSI Code WGMSR16, Coolant Fed Non-Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 1" Air Impact Wrench, 2750ft-lb Torque, Super Duty, D-handle (3940B2TI)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- YG-1 TOOL CO Only One Pm60 4 Flutes 30 Degree Helix Roughing (Fine) End Mill (GYG68032)
- EREM Cutters 75E Erem Diagonal (575E)
- WIDIA Cartridge, Kenloc KL Series, MTGNR20CA4, WG (MTGNR20CA4)
- WIDIA Indexable Toolholder, DTGN, (DTGNR164DKC3)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WGMSR12)
- WIDIA Thread Turning Toolholder, S0612LSER2 (S0612LSER2)
- WIDIA Indexable Toolholder, SDJC, (SDJCR123)
- WIDIA Indexable Toolholder, SCLC, (SCLCR083)
- KYOCERA Sub-Spindle Turning Toolholder, KSTB SR1620DCET325 Sub-Spindle Turning (KSTBSR1620DCET325)
- Widia Indexable Toolholders