Shop All Indexable Toolholders
Widia
Grooving/Parting Toolholder, WMT, LH
Mfr # WMTSL166100
Zoro # G3749180
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series WMT
- Shank Shape Square
- Material High Speed Steel
- Insert Shape Bottom
- Clamp Screw 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # WMTSL166100
- Zoro # G3749180
- UPC # 4021169654077
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 6 in |
Shank Length | 106.02mm |
Depth of Cut | 1 in |
Shank Width | 1 in |
Shank Height | 1 in |
Max. Grooving Width | 1/4 in |
Details
Item | Indexable Grooving and Parting Toolholder |
Series | WMT |
Shank Shape | Square |
Material | High Speed Steel |
Insert Shape | Bottom |
Clamp Screw | 5 mm |
Cutting Direction | Left Hand |
ISO Number | WMTSL166100 |
ANSI Code | WMTSL166100 |
Cutting Application | Cut-Off, Grooving, Profiling, Turning |
Coolant Fed | Non-Coolant Through |
Toolholder Style | WMT |
Measurement System | Decimal Inch |
Lead Angle | 90 Degrees |
Description
Indexable Grooving and Parting Toolholder, Left Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 1 in, ANSI Code WMTSL166100, Coolant Fed Non-Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 1 1/4 in Size, Standard Socket, black oxide (8740)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 7/32", 7/8" (SZ-13-A)
- MILWAUKEE TOOL Heat Gun Kit, Battery Powered, 18V DC, Dual Temp. Setting, 360 Watt, Pistol Handle (2688-20, 48-11-1835)
- REMCO Small Scoop, 5Wx6L, MD Green (6400MD2)
- WIDIA Indexable Toolholder, SCLC, (SCLCR083)
- WIDIA Thread Turning Toolholder, NSL162C (NSL162C)
- WIDIA Thread Turning Toolholder, WMT, HSS (WMTWGML319100-205)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WMTSR165100)
- WIDIA Grooving/Parting Toolholder, WMT, LH (WMTSL102B075)
- WIDIA Indexable Toolholder, DCLN, (DCLNL244DKC3)
- DORIAN Turning Toolholder, WNMG, MWLNR16-4D, RH (73310151270)
- Widia Indexable Toolholders