Shop All Indexable Toolholders
Widia
Grooving/Parting Toolholder, WMT, LH
Mfr # WMTSL102B075
Zoro # G3748620
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series WMT
- Shank Shape Square
- Overall Length 5 in
- Cutting Direction Left Hand
- Shank Length 88.90mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # WMTSL102B075
- Zoro # G3748620
- UPC # 4021169679872
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 5 in |
Shank Length | 88.90mm |
Max. Grooving Width | 2.38mm |
Depth of Cut | 19.05mm |
Shank Height | 5/8 in |
Shank Width | 5/8 in |
Details
Item | Indexable Grooving and Parting Toolholder |
Series | WMT |
Shank Shape | Square |
Cutting Direction | Left Hand |
ISO Number | WMTSL102B075 |
Coolant Fed | Non-Coolant Through |
Max. Overhang | 1/4 in |
Toolholder Style | WMT |
ANSI Code | WMTSL102B075 |
Offset Shank | Yes |
Cutting Application | Cut-Off, Grooving, Profiling, Turning |
Measurement System | Decimal Inch |
Lead Angle | 90 Degrees |
Description
Indexable Grooving and Parting Toolholder, Left Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 5/8 in, ANSI Code WMTSL102B075, Coolant Fed Non-Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Offset Right-Cutting Aviation Snips (2401R)
- DRILL AMERICA 4-3/8" Carbide Tipped Hole Cutter, 1" Depth of Cut (CTH4375)
- GOURMETGALLEY 12 in. Jewel Colored Ruler, Assorted Color (GO2483599)
- JOHNSON LEVEL & TOOL I-BEAM LEVEL ALUMINUM48"" (1234-4800)
- WIDIA Thread Turning Toolholder, NSR162C (NSR162C)
- WIDIA Indexable Toolholder, SDJC, (SDJCR123)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WGMSR12)
- WIDIA Indexable Toolholder, DCLN, (DCLNL244DKC3)
- WIDIA Thread Turning Toolholder, NSL122B (NSL122B)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WMTSR122B042)
- DORIAN Turning Toolholder, CNMG, MCLNR10-4B, RH (73310150116)
- Widia Indexable Toolholders