Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, WMT-U-PC, Carbide
Mfr # WMTR805M8UPC
Zoro # G3601130
product price: $36.59
/ea
Sold in multiples of 10 for $365.90
$365.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style WMT
- Insert Seat Size 8
- Width 5.84mm
- Chip-Breaker Yes
- Grade WP10CT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # WMTR805M8UPC
- Zoro # G3601130
- UPC # 4021169608681
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 8 |
Width | 5.84mm |
Insert Size | 8 |
Overall Length | 29.22mm |
Corner Radius | 4.03mm |
Reference Length | 29.22mm |
Seat Size | 8 |
Max. Grooving Width | 8.13mm |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 8.13mm, ANSI Code WMTR805M8UPC, Chip-Breaker Code PC, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process CVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 32 MM. 12 PT. COMBO WRENCH (PO1232MASD)
- WOODOWL Deep Cut Utility Auger 24" x 1-1/16" (01014)
- KIPP Spring Plunger Spring Force, Long Vers D=M16 L=45, Stainless Steel, Comp:Ball Stainless Steel, Pu=5 (K0310.416)
- RECOIL Straight Flute Hand Tap, Plug, 3 (43065)
- WIDIA Grooving/Parting Insert, Carbide (581104)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2062R)
- WIDIA Grooving/Parting Insert, NGD-K, Carbide (NGD3125RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2031RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3094RK)
- WIDIA Grooving/Parting Insert, WGF, Carbide, Seat Size: 3 (WGFN3)
- KYOCERA Cut-Off Insert, TKN 2 KW10 Grade Uncoated Carbide (TKN2KW10)
- Widia Parting & Grooving Inserts