Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, WMT-U-PC, Carbide
Mfr # WMTR805M8UPC
Zoro # G3598559
product price: $36.59
/ea
Sold in multiples of 10 for $365.90
$365.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style WMT
- Insert Seat Size 8
- Width 5.84mm
- Chip-Breaker Yes
- Grade WU10PT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # WMTR805M8UPC
- Zoro # G3598559
- UPC # 4021169608780
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 8 |
Width | 5.84mm |
Overall Length | 29.22mm |
Insert Size | 8 |
Corner Radius | 4.03mm |
Seat Size | 8 |
Reference Length | 29.22mm |
Max. Grooving Width | 8.13mm |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 8.13mm, ANSI Code WMTR805M8UPC, Chip-Breaker Code PC, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT Mounting Plate (48-22-8485)
- OSG Thread Forming Tap, #6-32, Bottoming, Bright, 0 Flutes (1400110600)
- BESSEY Sliding Arm Complete, Heavy Duty, 3101330 (3101330)
- LYNDEX-NIKKEN Collet, ER32, 5/8in (E32-040)
- WIDIA Grooving/Parting Insert (510106)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3094RK)
- WIDIA Grooving/Parting Insert, NP-K, Carbide (NP2002RK)
- WIDIA Cutting tool (RCGT1204M0AL WU10HT)
- WIDIA Grooving/Parting Insert, WC-U-R, Carbide (WC080M08N00R04)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2031R)
- SUMITOMO GCMN5187-RG, Grade AC425K, 0.187 inch Groove Width, Carbide Grooving Insert (186PW11)
- Widia Indexable Tools