Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, WMT-U-PC, Carbide
Mfr # WMTR605M6UPC
Zoro # G3598784
product price: $25.79
/ea
Sold in multiples of 5 for $128.95
$128.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style WMT
- Insert Seat Size 6
- Width 4.57mm
- Chip-Breaker Yes
- Grade WU25PT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # WMTR605M6UPC
- Zoro # G3598784
- UPC # 4021169608964
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 6 |
Width | 4.57mm |
Overall Length | 28.77mm |
Insert Size | 6 |
Corner Radius | 3.03mm |
Reference Length | 28.77mm |
Max. Grooving Width | 6.12mm |
Seat Size | 6 |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 6.12mm, ANSI Code WMTR605M6UPC, Chip-Breaker Code PC, Chip-Breaker Style On One Side, Clearance Angle 6 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Try Square, Alum/SS, 8 in, 1/8, 1/16 in Grad (1908-0800)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T47 Tip, 2 1/2 in L (54TN53)
- IRWIN D.1 Hxcd3/8-16 (9434)
- BONDHUS Metric L-Shape Ball Hex Key, 5.5 mm Tip Size (10966)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3125RK)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2062R)
- WIDIA Cutting tool (RCGT1204M0AL WU10HT)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR4125R)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3125R)
- WIDIA Grooving/Parting Insert (510103)
- HHIP 1/8 X 7/8 X 6" Cobalt Cut-Off Blade (2000-1118)
- Widia Indexable Tools