Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, WMT-U-PC, Carbide
Mfr # WMTR605M6UPC
Zoro # G3597165
product price: $25.79
/ea
Sold in multiples of 10 for $257.90
$257.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style WMT
- Insert Seat Size 6
- Width 4.57mm
- Chip-Breaker Yes
- Grade WP10CT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # WMTR605M6UPC
- Zoro # G3597165
- UPC # 4021169608926
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 6 |
Width | 4.57mm |
Overall Length | 28.77mm |
Corner Radius | 3.03mm |
Insert Size | 6 |
Reference Length | 28.77mm |
Max. Grooving Width | 6.12mm |
Seat Size | 6 |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 6.12mm, ANSI Code WMTR605M6UPC, Chip-Breaker Code PC, Chip-Breaker Style On One Side, Clearance Angle 6 Degrees , Coating Process CVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spatula Double Reusable, PK10 (391925-0002)
- TEKTON 3/8 Inch Drive x 3 mm Long Hex Bit Socket (SHB13400)
- BON TOOL Bon 12-704 Concrete Form, Straight Steel, 10 Foot X 6" (12-704)
- GEDORE Spanner Wrench, 110 to 115mm Capacity (40 Z 110-115)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- WIDIA Grooving/Parting Insert (510103)
- WIDIA Grooving/Parting Insert, Carbide (581104)
- WIDIA Grooving/Parting Insert, CPG, Carbide (CPG2062R)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR3031R)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3094R)
- KYOCERA Cut-Off Insert, TKN 4 PR1535 Grade PVD Carbide (TKN4PR1535)
- Widia Parting & Grooving Inserts