Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, WMT-U-PC, Carbide
Mfr # WMTR605M6UPC
Zoro # G3596894
Sold in multiples of 10 for $257.90
$257.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style WMT
- Insert Seat Size 6
- Width 4.57mm
- Chip-Breaker Yes
- Grade WU10PT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # WMTR605M6UPC
- Zoro # G3596894
- UPC # 4021169609008
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 6 |
Width | 4.57mm |
Insert Size | 6 |
Overall Length | 28.77mm |
Corner Radius | 3.03mm |
Reference Length | 28.77mm |
Max. Grooving Width | 6.12mm |
Seat Size | 6 |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 6.12mm, ANSI Code WMTR605M6UPC, Chip-Breaker Code PC, Chip-Breaker Style On One Side, Clearance Angle 6 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 4 1/2-13X30 Zinc, Silver Metallic, Comp: Steel (K0116.4A53X30)
- MILTON INDUSTRIES Lev Style Blow Gun Kit (S-153)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59009)
- WARNER Nylon Bushing Kit, Bagged, for Strap‐N‐Stride™, EZ‐Stride®, Stride Lite™ & Hi‐Stride® (7090)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS405M4U03PT)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS405M4U06PT)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2031LK)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- WIDIA Grooving/Parting Insert, WR-P-PC, Carbide (WR0200M02P00PC)
- WIDIA Grooving/Parting Insert, NGD-K, Carbide (NGD3094LK)
- KYOCERA Cut-Off Insert, GDG 2020N005PG GW15 Grade Uncoated Carbide (GDG2020N005PGGW15)
- Widia Indexable Tools