Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, WMT-U-PC, Carbide
Mfr # WMTR505M5UPC
Zoro # G3600780
Sold in multiples of 10 for $244.50
$244.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style WMT
- Insert Seat Size 5
- Width 3.56mm
- Chip-Breaker Yes
- Grade WP10CT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # WMTR505M5UPC
- Zoro # G3600780
- UPC # 4021169609145
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 5 |
Width | 3.56mm |
Corner Radius | 2.53mm |
Overall Length | 29.01mm |
Insert Size | 5 |
Reference Length | 29.01mm |
Seat Size | 5 |
Max. Grooving Width | 5.13mm |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 5.13mm, ANSI Code WMTR505M5UPC, Chip-Breaker Code PC, Chip-Breaker Style On One Side, Clearance Angle 6 Degrees , Coating Process CVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Star Knob, 1.57" Diameter, Screw L 0.51" (M-65016)
- INGERSOLL-RAND Hous"g Assembly, 1/2 (2235QMAX-A40)
- ATD TOOLS ATD 1/4-inch Heavy-Duty Hand Riveter (5842)
- CAPRI TOOLS 1/4 in Drive Long 5 mm XZN Triple Square Bit Socket (CP30058)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2062R)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR4125R)
- WIDIA Grooving/Parting Insert (510106)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2031LK)
- WIDIA Cutting tool (RCGT1204M0AL WU10HT)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3125RK)
- WIDIA Grooving/Parting Insert, Carbide (583148)
- Widia Indexable Tools