Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, WMT-U-PC, Carbide
Mfr # WMTR405M4UPC
Zoro # G3598075
product price: $25.49
/ea
Sold in multiples of 10 for $254.90
$254.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style WMT
- Insert Seat Size 4
- Width 3.15mm
- Chip-Breaker Yes
- Grade WU25PT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # WMTR405M4UPC
- Zoro # G3598075
- UPC # 4021169609398
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 4 |
Width | 3.15mm |
Overall Length | 25.58mm |
Corner Radius | 2.03mm |
Insert Size | 4 |
Seat Size | 4 |
Max. Grooving Width | 4.13mm |
Reference Length | 25.58mm |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 4.13mm, ANSI Code WMTR405M4UPC, Chip-Breaker Code PC, Chip-Breaker Style On One Side, Clearance Angle 6 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Precison Snap Ring Pliers Set in Tool Ro (00 19 58 V02)
- MASTER POWER Apex Air Impact Wrench, 3/8 In. Dr., 10,500 rpm (MP2271)
- CRAFTSMAN V20 Cordless 4-1/2 in Small Angle Grind (CMCG400M1)
- INNOVATIVE COMPONENTS Plunger Pin Ring, 1.14 In, 1/4-20, 0.25 (GP4C---R-----21)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR3031R)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2031R)
- WIDIA Grooving/Parting Insert, WC-U-R, Carbide (WC080M08N00R04)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M100RK)
- WIDIA Grooving/Parting Insert, NGD-K, Carbide (NGD3189RK)
- WIDIA Grooving/Parting Insert, WR-P-PC, Carbide (WR0200M02P00PC)
- HHIP 26-3 Cut-Off Blade (3900-5312)
- Widia Parting & Grooving Inserts