Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, WMT-P-PC, Carbide
Mfr # WMTR800M8PPC
Zoro # G3598209
Sold in multiples of 5 for $211.95
$211.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style WMT
- Insert Seat Size 8
- Width 5.84mm
- Chip-Breaker Yes
- Grade WU25PT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # WMTR800M8PPC
- Zoro # G3598209
- UPC # 4021169608827
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 8 |
Width | 5.84mm |
Insert Size | 8 |
Overall Length | 29.08mm |
Corner Radius | 4.00mm |
Seat Size | 8 |
Reference Length | 29.08mm |
Max. Grooving Width | 8.00mm |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 8.00mm, ANSI Code WMTR800M8PPC, Chip-Breaker Code PC, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKIE TOOLS CABLE BENDING JAW FOR THE SLSLC (SLCB-JAW)
- FREUD Lock Miter Bit, 2-3/4" dia. (99-034)
- LENOX Lenox Classic® CTL Bandsaw Blade 7' 9" Long x 3/4" Wide, 4/6 TPI x 0.035 Thick (39650CLB72360)
- WESTWARD 3/8" Drive Socket Wrench Set SAE, Metric 33 Pieces 1/4 in to 7/8 in, 6 mm to 22 mm , Chrome (6XZ84)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3047RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3094RK)
- WIDIA Grooving/Parting Insert, Carbide (583111)
- WIDIA Grooving/Parting Insert, NGD-K, Carbide (NGD3094LK)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR2M050L)
- WIDIA Grooving/Parting Insert, NGD-K, Carbide (NGD3189RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2094RK)
- Widia Parting & Grooving Inserts