Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, WMT-P-PC, Carbide
Mfr # WMTR800M8PPC
Zoro # G3592843
product price: $42.39
/ea
Sold in multiples of 5 for $211.95
$211.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style WMT
- Insert Seat Size 8
- Width 5.84mm
- Chip-Breaker Yes
- Grade WU10PT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # WMTR800M8PPC
- Zoro # G3592843
- UPC # 4021169608872
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 8 |
Width | 5.84mm |
Overall Length | 29.08mm |
Insert Size | 8 |
Corner Radius | 4.00mm |
Max. Grooving Width | 8.00mm |
Seat Size | 8 |
Reference Length | 29.08mm |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 8.00mm, ANSI Code WMTR800M8PPC, Chip-Breaker Code PC, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Jaw Puller, 2 tons, 2 Jaws, 3-1/4 in. (1022)
- GRAY TOOLS Heavy Duty Internal Retaining Ring Plier, 9-1/2" Long, 2-7/16" - 4" Shaft Diameter (B112)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 1/4" (49-66-4502)
- CMT 10" General Purpose Saw Blade (213.040.10)
- WIDIA Grooving/Parting Insert (510106)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2031LK)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2031R)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3189RK)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS200M2P02PT)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3094R)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- Widia Parting & Grooving Inserts