Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, WMT-P-PC, Carbide
Mfr # WMTR250I6PPC
Zoro # G3594359
Sold in multiples of 5 for $155.75
$155.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style WMT
- Insert Seat Size 6
- Width 0.1800 in
- Chip-Breaker Yes
- Grade WU10PT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # WMTR250I6PPC
- Zoro # G3594359
- UPC # 4021169610288
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 6 |
Width | 0.1800 in |
Overall Length | 1.1420 in |
Corner Radius | 1/8 in |
Insert Size | 6 |
Reference Length | 1.1420 in |
Max. Grooving Width | 1/4 in |
Seat Size | 6 |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 1/4 in, ANSI Code WMTR250I6PPC, Chip-Breaker Code PC, Chip-Breaker Style On One Side, Clearance Angle 6 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in Drive 16 mm Universal Impact Socket (5-5316)
- EKLIND Eklind Tool 269-13211 11-Pc Ball End Hex Key Set .050 Inch-1-4 Inch (269-13211)
- WOODWARD FAB Tubing Rolling Machine, Steel (WFTR4)
- PROTO Screwdriver, T20 Tip, Torx Tip (JT20314RS)
- WIDIA Grooving/Parting Insert, NP-K, Carbide (NP2002RK)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2031RK)
- WIDIA Grooving/Parting Insert (510103)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3047R)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3047RK)
- WALTER Walter - Insert Walter Cut Form GX (GX24-2E300N02-CF5 WSM33S)
- Widia Parting & Grooving Inserts