Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, WMT-P-PC, Carbide
Mfr # WMTR188I5PPC
Zoro # G3593385
product price: $29.45
/ea
Sold in multiples of 10 for $294.50
$294.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style WMT
- Insert Seat Size 5
- Width 9/64 in
- Chip-Breaker Yes
- Grade WU25PT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # WMTR188I5PPC
- Zoro # G3593385
- UPC # 4021169610332
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 5 |
Width | 9/64 in |
Overall Length | 1.1280 in |
Insert Size | 5 |
Corner Radius | 3/32 in |
Max. Grooving Width | 3/16 in |
Reference Length | 1.1280 in |
Seat Size | 5 |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 3/16 in, ANSI Code WMTR188I5PPC, Chip-Breaker Code PC, Chip-Breaker Style On One Side, Clearance Angle 6 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .5310 HSS Straight Shank Chucking Reamer (DWRR.5310)
- KENNEDY Tool Box, Steel, Brown, 20 in W x 7 in D x 7-1/4 in H (5220B)
- KENNEDY K1800 Series Roller Cabinet, 10 Drawer, Brown, 39-1/2 in W x 18 in D x 35 in H (310XB)
- URREA Satin Finish 12-point Combination Wrench 42 MM (1242MA)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P08PT)
- WIDIA Grooving/Parting Insert, NGD-K, Carbide (NGD3094LK)
- WIDIA Grooving/Parting Insert (510103)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR3031R)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2125RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2094RK)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2062R)
- Widia Parting & Grooving Inserts