Shop All Parting & Grooving Inserts
This Product is Discontinued
Widia
Grooving/Parting Insert, WGT-N, Carbide, Insert Size: 3 (Discontinued)
Mfr # WGTN3
Zoro # G3592362
This Product is Discontinued
Key Features
- Style WGT
- Insert Seat Size 3
- Width 0.1000 in
- Chip-Breaker Yes
- Grade TN6025
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # WGTN3
- Zoro # G3592362
- UPC # 4021169610035
- Country of Origin Germany
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 0.1000 in |
Insert Size | 3 |
Corner Radius | 0.0090 in |
Overall Length | 0.5370 in |
Seat Size | 3 |
Reference Length | 0.5370 in |
Max. Grooving Width | 0.1200 in |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1200 in, ANSI Code WGTN3, Chip-Breaker Style On One Side, Clearance Angle 25.25 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.