Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, WGF, Carbide
Mfr # WGFN4
Zoro # G3594164
Sold in multiples of 10 for $141.50
$141.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style WGF
- Insert Seat Size 4
- Width 0.1370 in
- Chip-Breaker Yes
- Grade TN6025
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # WGFN4
- Zoro # G3594164
- UPC # 4021169609138
- Country of Origin Germany
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 4 |
Width | 0.1370 in |
Insert Size | 4 |
Corner Radius | 0.0110 in |
Overall Length | 0.4980 in |
Seat Size | 4 |
Reference Length | 0.4980 in |
Max. Grooving Width | 0.1610 in |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1610 in, ANSI Code WGFN4, Chip-Breaker Style On One Side, Clearance Angle 26 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1-1/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 12 Bits by X1 Tools (X1E-CON-BIT-SPA-2113x12)
- CRESCENT 7/16" 12 Point Combination Wrench (CCW4-05)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 17/64 (44917)
- MILWAUKEE TOOL SDS MAX Ground Rod Driver (48-62-4091)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS605M6U06PT)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2094LK)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR3062R)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M320RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3062RK)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3047R)
- WIDIA Boring Bar, 1/2", Carbide (APD156500R)
- Widia Indexable Tools