Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, WGF, Carbide, Seat Size: 3
Mfr # WGFN3
Zoro # G3821314
Sold in multiples of 5 for $62.25
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.50mm
- Chip-Breaker Yes
- Grade TN6025
- Cutting Direction Neutral
- ISO Number WGFN3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # WGFN3
- Zoro # G3821314
- UPC # 4021169609305
- Country of Origin Germany
- Category Parting & Grooving Inserts
Dimensions
Width | 2.50mm |
Corner Radius | 0.25mm |
Insert Size | 3 |
Overall Length | 12.91mm |
Max. Grooving Width | 3.00mm |
Reference Length | 12.91mm |
Seat Size | 3 |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code WGFN3, Chip-Breaker Style On One Side, Clearance Angle 26 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE 1/2" x 8-7/16" Tray Vise Base (312)
- MIDWEST FASTENER Plastic Bolt Gauge, Metric & Standard 5PK (53168)
- INNOVATIVE COMPONENTS Knurled Knob, 8-32 Thread Size, 1/2"L, Zinc Plated (GN820500K3--N21)
- PROTO 1" Drive Impact Socket Extension, SAE, Black Oxide, 10 in L (J10608)
- WIDIA Cutting tool (WNMG432RU WP25CT)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR3M100R)
- WIDIA Boring Bar, 1/2", Carbide (APD156500R)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR2M050L)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3094R)
- WIDIA Grooving/Parting Insert, NFD-K, Carbide (NFD3125RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M100RK)
- Widia Indexable Tools