Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, WG-U-PT, Carbide
Mfr # WG317I08U3PT
Zoro # G3601365
Sold in multiples of 5 for $79.95
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Precision Molded
- Insert Seat Size 8
- Width 0.2820 in
- Chip-Breaker Yes
- Grade WU25PT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # WG317I08U3PT
- Zoro # G3601365
- UPC # 4059782549418
- Country of Origin Germany
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 8 |
Width | 0.2820 in |
Overall Length | 0.6870 in |
Corner Radius | 0.0470 in |
Insert Size | 8 |
Max. Grooving Width | 0.3170 in |
Reference Length | 0.6870 in |
Depth of Cut | 0.1570 in |
Seat Size | 8 |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 0.3170 in, ANSI Code WG317I08U3PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Punch/Chisel Kit, 754K 8Pc (MAY61025)
- OSG Spiral Point Tap, 1/4"-20, Bottoming, UNC, 2 Flutes, Bright (1230100)
- PROTO 1/4 in Drive, 7/16" Hex SAE Socket, 6 Points (J4714)
- DORIAN Turning Toolholder, TNMG, MTENN10-3B (73310150692)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P08PT)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P03PT)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3047RK)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3094LK)
- SUMITOMO GCMN5187-RG, Grade AC425K, 0.187 inch Groove Width, Carbide Grooving Insert (186PW11)
- Widia Parting & Grooving Inserts