Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, PGU, Carbide
Mfr # 123567350
Zoro # G3599161
product price: $17.25
/ea
Sold in multiples of 10 for $172.50
$172.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style GEO U
- Insert Seat Size 5
- Width 0.1654 in
- Chip-Breaker Yes
- Grade TN6030
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 123567350
- Zoro # G3599161
- UPC # 4021169401435
- Country of Origin Germany
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 5 |
Width | 0.1654 in |
Overall Length | 0.4839 in |
Insert Size | 5 |
Corner Radius | 0.0118 in |
Seat Size | 5 |
Reference Length | 0.4839 in |
Max. Grooving Width | 0.2008 in |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 0.2008 in, ANSI Code 123567350, Chip-Breaker Code U, Chip-Breaker Style On One Side, Clearance Angle 22 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509251)
- SOWA HIGH PERFORMANCE TAPS M16 x 2.0mm H.S.S. Metric Plug Hand Taps (123085)
- MAKITA Magnetic, Nut Driver Set, 3pcs. (A-97265)
- FEIN ECUT WOOD BLADE 2-9/16"" (63502134260)
- WIDIA Grooving/Parting Insert, CPG, Carbide (CPG2062R)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS605M6U06PT)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3094RK)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS200M2P02PT)
- WIDIA Grooving/Parting Insert, WGF, Carbide, Seat Size: 3 (WGFN3)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2031R)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR2M050L)
- Widia Indexable Tools