Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, PGU, Carbide
Mfr # 123567330
Zoro # G3598775
product price: $12.95
/ea
Sold in multiples of 10 for $129.50
$129.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style GEO U
- Insert Seat Size 3
- Width 0.0984 in
- Chip-Breaker Yes
- Grade TN6030
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 123567330
- Zoro # G3598775
- UPC # 4021169404498
- Country of Origin Germany
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 0.0984 in |
Insert Size | 3 |
Overall Length | 0.4016 in |
Corner Radius | 0.0118 in |
Max. Grooving Width | 0.1220 in |
Seat Size | 3 |
Reference Length | 0.4016 in |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1220 in, ANSI Code 123567330, Chip-Breaker Code U, Chip-Breaker Style On One Side, Clearance Angle 22 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.4121X60)
- MILWAUKEE TOOL Green Cross Line Laser (3421)
- MILWAUKEE TOOL P/M Sleeve Bearing (42-40-0580)
- STANLEY Mill File, American, Rectangular, 12 In. L (22-173)
- WIDIA Turn Groove Insert (3543041)
- WIDIA Grooving/Parting Insert, NGD-K, Carbide (NGD3189RK)
- WIDIA Grooving/Parting Insert, Carbide (583111)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3094RK)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M320RK)
- WALTER Parting/Grooving Insert, WSM43S, 0.197in.W (GX24-3E500N04-UF4 WSM43S)
- Widia Parting & Grooving Inserts