Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, PGU, Carbide
Mfr # 123567230
Zoro # G3598215
Sold in multiples of 10 for $129.90
$129.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style GEO U
- Insert Seat Size 3
- Width 0.0984 in
- Chip-Breaker Yes
- Grade TN6030
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 123567230
- Zoro # G3598215
- UPC # 4021169404092
- Country of Origin Germany
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 0.0984 in |
Corner Radius | 0.0098 in |
Overall Length | 0.4178 in |
Insert Size | 3 |
Reference Length | 0.4178 in |
Seat Size | 3 |
Max. Grooving Width | 0.1220 in |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.1220 in, Side Cutting Edge Angle 6 Degrees , ANSI Code 123567230, Chip-Breaker Code U, Chip-Breaker Style On One Side, Clearance Angle 22 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Mag Pickup, Telescop, 17-26.5 In, 7-1/2 lb (927)
- CRESCENT JOBOX Replacement Shelf for Rolling Work Benches for Models 677 & 678 (608990)
- IRWIN 4 1/2 in Precision Diagonal Cutting Plier Flush Cut Uninsulated (FD4)
- HORIZON TOOL Ratcheting Harmonic Balancer Puller (CAL38000)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2M050RK)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3125R)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P08PT)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2031LK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3094LK)
- WIDIA Grooving/Parting Insert, WC-U-R, Carbide (WC080M08N00R04)
- WIDIA Grooving/Parting Insert, NGD-K, Carbide (NGD3094LK)
- Widia Parting & Grooving Inserts